Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wipe hand towel A

3.50 (14)
Dimension (cm)
About 30 square
Model
A, A
Material
Cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5kg) 1 - 03345282 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 2
1 star 3
Review Rating: 3.50
14 Customer Reviews
The reviews are automatic translation.
For cleaning parts etc.
5
From Japan
On 2018-04-25 10:20:59
I am satisfied with both size and texture. I am glad that you have less than ¥ 3000.
This review is about item#3345282.
During cleaning work
5
From Japan
On 2017-08-04 15:11:19
It is very easy to use. I did not get lints from shame and also borrowed the table cloth width in the office (laugh)
This review is about item#3345282.
During equipment maintenance
1
From Japan
On 2016-08-08 18:45:53
It is hard to use because it is useless in the packing
This review is about item#3345282.
Oil wiping etc.
5
From Japan
On 2016-02-06 15:37:08
There is only the original towel and it absorbs liquid to the full. The feeling of use is also very good.
This review is about item#03345282.
As a waste clothing factory
1
From Japan
On 2015-09-13 22:19:09
A lot of lint scraps come out and it is too severe. It was mixed up to the end of the tag. There is lint scoop around the use ... It is impossible to say that it is so much crowded.
This review is about item#03345282.
Dirt removal of machine parts
5
From Japan
On 2015-07-06 19:25:22
It is very convenient to use with break
This review is about item#03345282.
Used for cloth sinking inspection of drain pipe
2
From Japan
On 2015-04-07 08:40:30
When I bought it last time, there was a bit of a crush, but since I was in a pressed state it was re-purchased. This time, everything was in a messy condition, I thought it would be better to pile it as it was pressed. Also, it was dusty and layered while stretching the dough for use, but I felt somewhat moisture, I felt mold would be generated when stocked as it is.
This review is about item#03345282.
Wiping off oil
5
From Japan
On 2014-03-13 13:25:39
Wet towel It is cheaper than NO 3 but I do not mind working with only the difference in size and color, so I'd like to continue using it.
This review is about item#03345282.
Waterwork construction
5
From Japan
On 2013-09-27 16:20:58
It is very easy to use because it is a white towel ground
This review is about item#03345282.
Wiping operation
3
From Japan
On 2012-04-11 09:54:29
I felt that the quality was not so good for the price.
This review is about item#03345282.

Related Products