Buy more than* S$200* and get FREE SHIPPING

Masking Tape No.3303 For Sealing

4.25 (4)
Adhesive Power (N/10mm)
1.55
Extensibility (%)
2.7
Base Material
Japanese paper
Color
Blue
...see all
Product Options
ADD TO CART
Paper Core Type Tensile Strength (N/15mm) Adhesive Tape Thickness (mm) Tape Length (m) Tape Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Core Type Tensile Strength (N/15mm) Adhesive Tape Thickness (mm) Tape Length (m) Tape Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 59 Rubber-based 0.11 18 12 Normal adhesion type 1Pack(10Roll) 1 No.3303 35317712 7.80 SGD
Shipped after 2017-07-24
- 59 Rubber-based 0.11 18 50 Normal adhesion type 1Box(20Roll) 1 No.3303 03331797 59.89 SGD
Shipped after 2017-07-24
Red 59 Rubber-based 0.1 18 20 Normal adhesion type 1Pack(6Roll) 1 No.3303 35317721 7.80 SGD
Shipped after 2017-07-24
- 59.0 Rubber-based 0.11 - 21 Regular adhesive type 1Pack(6Roll) 1 No.3303 35317737 7.80 SGD
Shipped after 2017-07-24
- 59.0 Rubber type 0.11 18 15 Ordinary adhesive type 1Pack(8Roll) 1 No.3303 06148886 7.80 SGD
Shipped after 2017-07-24
- 59.0 Rubber type 0.11 18 18 Ordinary adhesive type 1Pack(7Roll) 1 No.3303 06148895 8.34 SGD
Shipped after 2017-07-24
- 59.0 Rubber type 0.11 18 24 Ordinary adhesive type 1Pack(5Roll) 1 No.3303 06148904 7.80 SGD
Shipped after 2017-07-24
- 59.0 Rubber type 0.11 18 30 Ordinary adhesive type 1Pack(4Roll) 1 No.3303 06148913 7.80 SGD
Shipped after 2017-07-24
- 59.0 Rubber type 0.11 18 18 Ordinary adhesive type 1Box(70Roll) 1 No.3303 03331754 74.71 SGD
Shipped after 2017-07-24
- 59.0 Rubber type 0.11 18 20 Ordinary adhesive type 1Box(60Roll) 1 No.3303 03331763 70.84 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Weak adhesive
2
From Japan
On 2015-04-18 18:41:21
Peel off when you paste this tape one over the other. Even a little even if the other party is rough or humidity is high, it will not stick
This review is about item#06148904.
Healing of sealant around window
5
From Japan
On 2015-04-11 12:14:37
It will take time and effort to peel off beautifully if it is a product of another manufacturer.
This review is about item#06148895.
Building maintenance
5
From Japan
On 2014-05-27 16:05:18
Although it is used when waxing the floor, if the adhesion is too strong, the wax may peel off together when peeling off, but this tape is very easy to use with just good adhesion.
This review is about item#06148886.
We are taping for cutting edge protection for cutting tool cutting.
5
From Japan
On 2010-08-09 15:50:59
The degree of sticking is very good and very good condition.
This review is about item#06148895.

Related Products