Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Connection Diameter Outer Diameter (phi mm) Measuring Range (MPa) Joint Size Case Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Outer Diameter (phi mm) Measuring Range (MPa) Joint Size Case Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60 0 - 0.3 G1/4B (PF) A type and vertical type with no flange. General-purpose pressure gauge 1PC 1 HNT-221A-0.3MPa 03356595 25.45 SGD
In stock
- 60 0 - 0.4 G1/4B (PF) With no A type vertical type flange General-purpose pressure gauge 1PC 1 HNT-221A-0.4MPa 03356604 25.45 SGD
In stock
- 60 0 - 0.5 G1/4B (PF) With no A type vertical type flange General-purpose pressure gauge 1PC 1 HNT-221A-0.5MPa 03356613 26.51 SGD
In stock
- 60 0 - 0.6 G1/4B (PF) A type and vertical type with no flange. General-purpose pressure gauge 1PC 1 HNT-221A-0.6MPa 03356622 25.77 SGD
In stock
- 60 0 - 1.6 G1/4B (PF) A type and vertical type with no flange. General-purpose pressure gauge 1PC 1 HNT-221A-1.6MPa 03356735 25.45 SGD
In stock
- 60 0 - 0.1 G1/4B (PF) With no A type vertical type flange General-purpose pressure gauge 1PC 1 HNT-221A-0.1MPa 03356577 35.16 SGD
In stock
- 60 0 - 0.7 G1/4B (PF) A type and vertical type with no flange. General-purpose pressure gauge 1PC 1 HNT-221A-0.7MPa 03356631 25.77 SGD
In stock
- 60 0 - 1.0 G1/4B (PF) A type and vertical type with no flange. General-purpose pressure gauge 1PC 1 HNT-221A-1MPa 03356647 25.45 SGD
In stock
- 60 0 - 0.2 G1/4B (PF) A type and vertical type with no flange. General-purpose pressure gauge 1PC 1 HNT-221A-0.2MPa 03356586 25.45 SGD
In stock
- 60 0 - 3.0 G1/4B (PF) With no A type vertical type flange General-purpose pressure gauge 1PC 1 HNT-221A-3MPa 03356665 25.77 SGD
In stock
- 60 0 - 2.0 G1/4B (PF) With no A type vertical type flange General-purpose pressure gauge 1PC 1 HNT-221A-2MPa 03356656 25.77 SGD
In stock
- 60 0 - 5.0 G1/4B (PF) With no A type vertical type flange General-purpose pressure gauge 1PC 1 HNT-221A-5MPa 03356674 26.74 SGD
In stock
G3/8 75 0-1 - - - 1pc 1 AT3/8-75:1MPA 19253517 25.47 SGD
In stock
G1/4 60 0-16 - - - 1pc 1 AT1/4-60:16MPA 19253115 37.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Terminal water discharge pressure measurement of water directly connected to the sprinkler
5
From Japan
On 2016-11-23 18:27:14
Because having a small measurement range of the pressure gauge, it was able to appropriate pressure measurement.
This review is about item#3356586.
Pressure Measurement of compressor
3
From Japan
On 2016-05-14 22:43:34
I exterior was good in stainless steel, but the part of the screw because of the chrome-plated, had been got rust. I thought that it was a pity only the bottom of the place. (Period of use is the use of in the inland at about three years residential storeroom (wet at the time of heavy rain).)
This review is about item#19253185.
For the replacement of the compressor of broken pressure gauge
4
From Japan
On 2014-05-20 19:09:07
No problem was not functionally despite the low cost. Because there is a difference in the size of the connection part, you must be careful.
This review is about item#03356656.
Use in water
1
From Japan
On 2014-04-13 14:46:55
Product and the fact that one all right to water by the insufficient explanation, no utility value by unit mistake of gauge value,
This review is about item#03356674.
Water pressure test other
5
From Japan
On 2014-04-10 17:56:08
Price is cheap, but the pressure gauge accuracy It can also be used without problems. For photography, a gauge section would like to buy next time things a little more large.
This review is about item#03356647.
Mini tomato cultivation drip irrigation
5
From Japan
On 2013-08-18 19:09:09
Since it irrigated with drip Central we are very useful you will need to be adjusted for the pressure gauge of the water pressure. Before the pressure gauge has been replaced since came out is an error in the pressure out of date we used 15 years.
This review is about item#03356604.

Related Products