Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Craft Tape No.2471 For Packing

5.00 (2)
Adhesive Force (N/25mm)
10.69
Tear Strength (N [gf])
1.14[116]
Tensile Strength (N/10mm)
62.9
Tensile Strength (N/25mm)
157.3
Adhesive Power (N/10mm)
4.27
Tape Thickness (mm)
0.14
Extensibility (%)
8
Tape Length (m)
50
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Base Material Color Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Color Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.2471 55719852 149.90 SGD
Shipped after 2017-05-09
Special craft paper Brown Rubber type   1Roll 1 No.2471 05847186 4.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2017-03-28 14:39:10
It was saved by the immediate dispatch. From now on, we shall strive for good relations.
This review is about item#5847186.
Joining together of fabrics
5
From Japan
On 2013-01-24 13:20:57
Price should it a little more fallen below, but in comparison with other products.
This review is about item#05847186.

Related Products