Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kapton Adhesive Tape

4.14 (7)
Purpose
Between layer of trance and coil etc, wrapping insulation Heatproof masking of solder coat and plating etc of printed circuit board
Tensile Strength (N/10mm [kgf])
49[5.0]
Tensile Strength (N/25mm[kgf])
122.6[12.5]
Adhesive Force (N/25mm[gf])
5.39[550]
Adhesive Force (N/10mm[gf])
2.16[220]
Electrolytic Corrosion Coefficient
1
Insulation Breakdown Voltage (kV)
7
Heat-Resistant Temperature (deg C)
200
Base Material Thickness (mm)
0.025
Adhesive
Silicone based
Tape Thickness (mm)
0.05
Extensibility (%)
50
Paper Tube Inside Diameter (mm)
75
Tape Length (m)
20
Description 2
Electrical equipment requiring heat resistance insulator
...see all>
Product Options
ADD TO CART
AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9166-02 10 1Roll 1 No.650S 06393606 20.99 SGD
Shipped after 2018-06-25
- 15 1Roll 1 No.650S 06393615 30.99 SGD
Shipped after 2018-06-25
- 20 1Roll 1 No.650S 06393624 40.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Masking requiring heat resistance of less than 100 degrees
3
From Japan
On 2017-11-21 18:02:22
Although I have bought it before, the printing of "TERAOKA" is gone on the inside of the tape mount which was several years ago. I do not really know what Teraoka is. A little uneasy.
This review is about item#6393624.
Masking at anodic oxidation
5
From Japan
On 2016-07-22 16:19:20
Kapton tape made by Teraoka! It does not detach in sulfuric acid but it is attached firmly. It is recommended.
This review is about item#06393624.
Fastening of substrate
5
From Japan
On 2015-11-11 14:45:37
I am thankful because I got it soon. Usability is ordinary Kapton tape.
This review is about item#06393606.
For covering protection requiring heat and weather resistance
3
From Japan
On 2015-06-01 14:51:00
Heat-resistant and weather-resistant tapes that require elongation use exclusively nitroflon (Teflon type) tapes, but when used at higher temperatures, they use adhesive tape of polyimide type (Kapton). The Kapton tape, which has recently become cheap, has a low heat resistance of ~ 200 ° C (short time 230 ° C) as the adhesive becomes a silicone, but it is getting more and more used. There is a tendency to use because it will stretch slightly as it is thinner.
This review is about item#06393624.
Used for fixing parts of assembly products
5
From Japan
On 2014-08-12 13:16:41
Delivery time is wonderful. It will be very convenient as the item will arrive on the next day if you order it when you need it. Regarding price as well, Kapton tape sells in various places, but cost form man is also often cost reduction, so we would like to continue to purchase continuously.
This review is about item#06393624.
Attachment of metal plate
5
From Japan
On 2013-03-13 13:55:55
I was looking for a thin and adhesive strength tape. The function is satisfied, and it is demonstrating the aimed effect.
This review is about item#06393624.
Used for masking
3
From Japan
On 2010-10-08 18:00:21
Thin, durable and easy to use
This review is about item#06393615.

Related Products