Buy more than* S$200* and get FREE SHIPPING

Polyester Film Adhesive Tape

Adhesive Force (N/10mm/Reference Value)
6.86
Tensile Strength (N/25mm[kgf])
147.1[15.0]
Adhesive Force (N/25mm[gf])
17.15[1750]
Surface Resistance (ohm)
Slope: 10 11 , rear: 10 8
Paper Core Diameter(inch)
3
Back Agent
Non-silicone-based
Rewind Strength (N/10mm)
1.2
Opposite SUS Adhesive Strength (N/ 10 mm)
7.4
Base Material Thickness (mm)
0.038
Adhesive
Acrylic
Tape Thickness (mm)
0.068
Extensibility (%)
80
Tape Length (m)
50
Base Material
Polyester film
...see all>
Product Options
ADD TO CART
Type Paper Core Type Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Paper Core Type Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Antistatic Plastic core 15 1Roll 1 No.6670 06393642 22.99 SGD
In stock
Antistatic Plastic core 12 1Roll 1 No.6670 06393633 18.99 SGD
In stock
Antistatic Plastic core 24 1Roll 1 No.6670 06393667 36.99 SGD
In stock
- Plastic Ball 18 1Roll 1 No.6670 06393651 28.99 SGD
Shipped after 2018-07-11
ADD TO CART

Related Products