Buy more than* S$200* and get FREE SHIPPING

Conductive Aluminum Foil Double Sided Tape

3.33 (3)
Purpose
Static elimination or hire ground Fixing of static removing brush
Adhesive Force (N/10mm/Reference Value)
5.88
Adhesive Force (N/25mm)
14.71
Electric Resistance (ohm/cm2)
0.5
Shear Adhesive Strength N[kgf]/4cm2
441.3[45]
Base Material Thickness (mm)
0.020
Core Diameter (mm)
76
Tape Length (m)
20
Base Material
Aluminum foil
...see all>
Product Options
ADD TO CART
Adhesive Tape Thickness (mm) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Thickness (mm) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic Conductive 0.13 10 430-6686 1Roll 1 No.791 48945355 24.99 SGD
In stock
Acrylics system conductivity 0.14 15 430-6694 1Roll 1 No.791 06393895 41.99 SGD
In stock
Acrylic conductive 0.13 20 - 1Roll 1 No.791 06393904 65.99 SGD
Shipped after 2018-02-07
Acrylic conductive 0.13 25 430-6708 1Roll 1 No.791 06393913 66.99 SGD
In stock
ADD TO CART

Related Products