Buy more than* S$200* and get FREE SHIPPING

Conductive Aluminum Wheel Adhesion Tape

4.74 (31)
Purpose
Fixing of following items. Sealed cable of electromagnetic ray,short ring static electricity removal of shield switching transformer, sealed electrode of ground housing wiring.
Adhesive Force (N/10mm/Reference Value)
3.92
Tensile Strength (N/25mm[kgf])
80.9[8.3]
Adhesive Force (N/25mm[gf])
9.81[1000]
Electric Resistance (ohm/cm2)
0.08
Tape Thickness (mm)
0.085
Tape Length (m)
20
Base Material
Aluminum foil
Color
Silver
Type
For electronic devices
...see all>
Product Options
ADD TO CART
Weight (g) Base Material Thickness (mm) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Base Material Thickness (mm) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68.6 0.05 Acrylic Conductive 10 1Roll 1 No.8303 48945416 14.99 SGD
Shipped after 2018-04-23
- 0.050 Acrylics system conductivity 15 1Roll 1 No.8303 06393807 23.99 SGD
Shipped after 2018-04-23
- 0.050 Acrylics system conductivity 20 1Roll 1 No.8303 06393816 39.99 SGD
Shipped after 2018-04-23
- 0.050 Acrylics system conductivity 25 1Roll 1 No.8303 06393825 40.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 26
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.74
31 Customer Reviews
The reviews are automatic translation.
Electrostatic removal
5
From Japan
On 2018-03-26 20:19:55
For the purpose of electrostatic removal, here is a conductive tape. Because it is conductive, you should be able to use it differently from ordinary aluminum tape applications. Because it is a long tape, I do not mind the cost and how to use it is the way I thought it was up to the ingenuity.
This review is about item#48945416.
Aluminum tape tune
5
From Japan
On 2018-03-06 12:39:43
I was wondering if aluminum tape tune became a topic and it was thought that it would be a normal aluminum tape, but I knew that there was a conductive aluminum tape, but I used it at once, but I could not feel the effect much, I would like to paste it in various places .
This review is about item#6393825.
Car tune up
5
From Japan
On 2017-11-18 22:39:45
I tried using a certain famous manufacturer's patent for aluminum tape tune-up. I was surprised because it was more effective than I thought. I am satisfied with good quality.
This review is about item#48945416.
Bike custom
4
From Japan
On 2017-10-09 08:23:53
I bought it as a static elimination tape. The amount is also sufficient and I am very satisfied.
This review is about item#48945416.
Paste on car to reduce air resistance
5
From Japan
On 2017-10-05 16:59:49
I imitated 86 and pasted various places in Switzerland. I tried sticking two with a gap in a wide place. The door mirror is most effective to understand. Running a little windows will reduce the wind's sound, Worth wearing
This review is about item#6393807.
Put aluminum tape around the car
5
From Japan
On 2017-08-30 15:02:08
A reputable aluminum tape tune from a while ago? Purchased for. There are also thin ones so you can paste with a gap leaving the comb not cut Was good.
This review is about item#48945416.
At the time of work
5
From Japan
On 2017-07-13 19:09:36
Because it was not sold at the home center, it was saved because it was found in the monotalou
This review is about item#6393807.
For aluminum tape tune
5
From Japan
On 2017-05-24 18:56:00
I tried it for trial to use it for the topic aluminum tape tune now. I think that it is the optimum material on the theory because it is conducting well even on the adhesive side.
This review is about item#6393825.
Car maintenance
5
From Japan
On 2017-04-26 16:47:29
Toyota decided to buy and try things, listening to the talk that it had the effect of static elimination! Anyway, I thought that domestic production is good if I buy, I decided on this item!
This review is about item#48945416.
Car Maintenance
5
From Japan
On 2017-04-23 17:59:02
There is no need to slice thinly, usability is very good. .
This review is about item#48945416.

Related Products