Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Conductive Aluminum Foil Adhesion Tape

4.33 (3)
Adhesive Force (N/10mm/Reference Value)
5.88
Tensile Strength (N/25mm[kgf])
80.9[8.3]
Adhesive Force (N/25mm[gf])
14.71[1500]
Tape Thickness (mm)
0.08
Extensibility (%)
7
Tape Length (m)
20
Base Material
Aluminum foil
...see all>
Product Options
ADD TO CART
Base Material Thickness (mm) Tape Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Thickness (mm) Tape Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.050 25 For electronic devices 1Roll 1 No.833 06393886 8.99 SGD
In stock
0.050 15 For electronic devices 1Roll 1 No.833 06393861 4.99 SGD
In stock
0.05 20 Electronic equipment 1Roll 1 No.833 06393877 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Painting masking
3
From Japan
On 2017-07-28 16:45:19
I am using reinforced when the blurring tape floats. Since it is a consumable item, it is saved if it is a little cheaper.
This review is about item#6393861.
Used for small pouches of hollow polycarbonate sheet
5
From Japan
On 2016-02-04 17:17:29
Until now, we used commercially available 50 mm wide cut to 20 mm and used it, but it took a lot of time and waste of edge material. The one I bought this time, because the tape width is just fine and there is no unnecessary edge material, it also leads to cost reduction.
This review is about item#06393877.
Used for places where ordinary tape can not be relied upon
5
From Japan
On 2013-10-01 09:51:23
My body was out of order and I could not go shopping. Even if I asked for shopping, I could not purchase it because I was asked by a clerk finely, I could not purchase, I found out the desired aluminum tape at your company and I am satisfied with my purchase I will.
This review is about item#06393877.

Related Products