Buy more than* S$200* and get FREE SHIPPING

Conductive Copper Wheel Both Sides Tape

3.50 (2)
Adhesive Force (N/10mm/Reference Value)
5.26
Electric Resistance (ohm/cm2)
0.02
Shear Adhesive Strength N[kgf]/4cm2
490.3[50]
Base Material Thickness (mm)
0.035
Tape Thickness (mm)
0.09
Tape Length (m)
20
Base Material
Rolled copper foil
...see all
Product Options
ADD TO CART
Weight (g) Type TRUSCO Part Number Adhesive Force (N/25mm) Core Diameter (mm) Color Adhesive Force (N/25mm[gf]) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type TRUSCO Part Number Adhesive Force (N/25mm) Core Diameter (mm) Color Adhesive Force (N/25mm[gf]) Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 For electronic devices - - - - 13.14[1340] Acrylics system conductivity 25 1Roll 1 No.792 06393947 83.73 SGD
In stock
120 - 430-6716 8.58 76 Liver - Acrylic conductive 10 1Roll 1 No.792 48945382 33.60 SGD
In stock
- - - 8.58 76 Brown - Acrylic conductive 20 1Roll 1 No.792 06393931 77.26 SGD
In stock
180 For electronic devices - - - - 13.14[1340] Acrylics system conductivity 15 1Roll 1 No.792 06393922 51.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Electric repairs, etc.
3
From Japan
On 2015-12-03 17:21:36
Buy I think to a small electrical appliance parts of the connection. I thought even at the time of purchase, but I want to be sold in more small lot. Because in general does not so much use .... It Nashi first time was used in particular problem, but the adhesive strength of the tape is the shortage.
This review is about item#48945382.
Preparation of current sample
4
From Japan
On 2015-11-12 17:54:33
So far durable and easy-to-use than carbon tape you were using.
This review is about item#48945382.

Related Products