Buy more than* S$200* and get FREE SHIPPING

Copper Foil Adhesion Tape

3.38 (8)
Purpose
Electromagnetic ray shielding Shielded cables, connectors, etc Short ring, such as switching transformer
Adhesive Force (N/10mm/Reference Value)
3.92
Tensile Strength (N/25mm[kgf])
245.2[25.0]
Adhesive Force (N/25mm[gf])
9.81[1000]
Base Material Thickness (mm)
0.035
Adhesive
Acrylic type
Tape Thickness (mm)
0.07
Tape Length (m)
20
Base Material
Electrolytic copper foil
Type
For electronic devices
...see all>
Product Options
ADD TO CART
AS ONE Part Number Surface Resistance Value (ohm) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Surface Resistance Value (ohm) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-6926-01 0.081 10 430-6775 1Roll 1 No.831S 33239437 8.85 SGD
In stock
- - 15 430-6783 1Roll 1 No.831S 06393834 13.33 SGD
In stock
- - 20 430-6791 1Roll 1 No.831S 06393843 17.49 SGD
In stock
- - 25 - 1Roll 1 No.831S 06393852 27.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 1
1 star 1
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
For stained glass
1
From Japan
On 2017-07-06 17:51:50
I bought it because it was displayed by searching "stained glass" Peel off when washing detergent. It can not be used for stained glass.
This review is about item#33239437.
Used as a jig
5
From Japan
On 2016-09-29 16:32:26
Conductivity can also be used without problems.
This review is about item#33239437.
Noise shield when installing automotive electrical equipment
3
From Japan
On 2016-08-26 01:12:24
When installing video equipment, such as drive recorder, when noise enters navi, terrestrial digital TV, etc., it is trying to reduce noise by shielding to antenna cable etc.
This review is about item#06393834.
Conducted heat retention
5
From Japan
On 2016-04-13 11:15:25
Ideal for keeping heat.
This review is about item#06393834.
Measures against noise of motor
3
From Japan
On 2016-03-24 15:45:51
Adhesion is good and usability is good.
This review is about item#33239437.
To the material of model production
5
From Japan
On 2015-09-03 07:36:39
I used it as a material for a sail boat model. As far as I looked it was the cheapest so I made it a line. It was easy to use because the thickness is Sokosoko firm.
We use it to suppress electromagnetic pulses.
3
From Japan
On 2014-01-24 00:43:35
It is easy to use. Whether or not the adhesive surface will weaken after a while.
This review is about item#06393834.
Shielding of electromagnetic waves
2
From Japan
On 2013-08-21 08:53:56
It is excellent in cost performance, and it is appreciated that it can be used as expected. However, compared with other companies' products, somewhat, the material is hard (may be due to the thickness) processability is slightly inferior. Also, we do not know the condition of the surface treatment, but oxidation of the surface is fast, especially when moisture etc. is attached, if it leaves it will be discolored, so be careful. Recommended for those who place importance on cost.
This review is about item#06393852.

Related Products