Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ricoh imagio Toner Type 8W

Number of Printable Sheet
(When printing A4 / 6%) about 8500 pieces
Printable Number of Sheets (Printing A4/5%)
8500
Weight (g)
400
Color
Black
Type
Genuine product
Compatible
[] Imagio MF3300/MF3350W
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 imagioTonar Type8W/Black(Genuine) 05709051 70.99 SGD
In stock
ADD TO CART

Related Products