Buy more than* S$200* and get FREE SHIPPING

HI-GRIP Hose Band Mild Steel

4.37 (38)
...see all>
Product Options
ADD TO CART
Dimension F (mm) Diameter (phi mm) Dimensions A (mm) Type Use Range External Diameter (phi mm) Size Recommended Torque (N/m) Shape Band Width (mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Diameter (phi mm) Dimensions A (mm) Type Use Range External Diameter (phi mm) Size Recommended Torque (N/m) Shape Band Width (mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 35-50 13 - 35-50 - 6 - 13 12 20 - 13 16 1pc 1 2A 29887865 5.99 SGD
In stock
0.9 45-60 13 - 45-60 - 6 - 13 12 20 - 13 16 1pc 1 2X 29887874 5.99 SGD
In stock
0.9 60-80 13 - 60-80 - 6 - 13 12 20 - 13 16 1pc 1 3X 29887883 3.99 SGD
In stock
0.9 80-100 13 - 80-100 - 6 - 13 12 20 - 13 16 1pc 1 4X 29887892 4.99 SGD
Shipped after 2018-04-26
0.9 17-25 8 - 17-25 - 5 - 13 12 15 - 13 16 1pc 1 OX 29887856 2.99 SGD
In stock
0.9 - 8 - 25-35 30 5 - 13 12 15 - 13 16 1pc 1 1 27117615 2.99 SGD
In stock
0.7 - 7 Grip 9.5 - 12 12 3 Ring 10 10 14 Mild steel plating 10 13 1PC 1 000 05836984 1.99 SGD
In stock
0.7 - 7 Grip 11 - 16 16 3 Ring 10 10 14 Mild steel plating 10 13 1PC 1 M00 05836993 1.99 SGD
In stock
0.7 - 7 Grip 13 - 20 20 3 Ring 10 10 14 Mild steel plating 10 13 1PC 1 00 05837002 1.99 SGD
In stock
0.9 - 8 Grip 14 - 22 22 5 Ring 13 12 15 Mild steel plating 13 16 1PC 1 0 05837011 2.99 SGD
In stock
0.9 - 8 Grip 22 - 30 30 5 Ring 13 12 15 Mild steel plating 13 16 1PC 1 1A 05837027 2.99 SGD
In stock
0.9 - 8 Grip 30 - 40 40 5 Ring 13 12 15 Mild steel plating 13 16 1PC 1 1X 05837036 2.99 SGD
In stock
0.9 - 13 Grip 40 - 55 55 6 Ring 13 12 20 Mild steel plating 13 16 1PC 1 2 05837045 2.99 SGD
In stock
0.9 - 13 Grip 50 - 70 70 6 Ring 13 12 20 Mild steel plating 13 16 1PC 1 3 05837054 3.99 SGD
In stock
0.9 - 13 Grip 70 - 90 90 6 Ring 13 12 20 Mild steel plating 13 16 1PC 1 4 05837063 3.99 SGD
In stock
0.9 - 13 Grip 90 - 120 120 6 Ring 13 12 20 Mild steel plating 13 16 1PC 1 5 05837072 4.99 SGD
In stock
0.9 - 13 Grip 110 - 140 140 6 Ring 13 12 20 Mild steel plating 13 16 1PC 1 6 05837081 4.99 SGD
In stock
0.9 - 13 Grip 130 - 160 160 6 Ring 13 12 20 Mild steel plating 13 16 1PC 1 7 05837097 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 5
3 star 8
2 star 1
1 star 0
Review Rating: 4.37
38 Customer Reviews
The reviews are automatic translation.
Fix the water-cooled hose.
5
From Japan
On 2018-02-07 20:56:35
Because there is no opening in the screw thread (body), the surface of the hose does not protrude and it seems to last long. Recently I was saved by not being in the home center.
This review is about item#5837027.
Because it was cheap.
5
From Japan
On 2017-12-16 20:21:16
Although it was cheap, I was anxious, but I can use it without any problems. I will also purchase it.
This review is about item#5836993.
Air hose mounting
3
From Japan
On 2017-10-03 13:17:44
Although there is no problem as the function of the product, the seal of the tag affixed at the time of delivery is very sticky, and as the adhesive remains on the product when it is peeled off, I want it to be improved.
This review is about item#5837002.
It is a shabby item!
5
From Japan
On 2017-09-22 16:45:39
The grip force is stronger than what I used to be able to hold tightly.
This review is about item#5837011.
Fixing hose etc.
2
From Japan
On 2017-09-11 13:00:09
There was a label sticky one by one, and there was an instruction from the site worker to buy it from the next from the next. I hope you can make it a sticky label.
This review is about item#5836984.
Air gauge repair
3
From Japan
On 2017-07-29 20:26:53
I replaced the hose of the air gauge and attached the grip, but because there is a step in the meshing part of the grip, it will leak if it is not tightened considerably strongly. How about tapering so that a step can not be formed?
This review is about item#5836984.
Installation of hose
3
From Japan
On 2017-06-29 15:32:28
With no problems at all, we were able to work with peace of mind.
This review is about item#29887856.
Change air chuck of air chuck gun type tire gauge
3
From Japan
On 2017-06-12 20:30:03
I replaced the air chuck of the air chuck gun type tire gauge and used it to prevent air leakage of the air hose, but there was not air leakage.
This review is about item#5836984.
General work
3
From Japan
On 2017-05-29 17:02:58
There was something I was looking for, it was a lot of help. It was good.
This review is about item#5837002.
Mounting of sandblast hose
5
From Japan
On 2017-04-01 21:54:43
Used for attaching sandblast nozzle and hose. There is no distinctive feature, but the quality of stable relief used for many years.
This review is about item#5837011.

Related Products