Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disc Grinder

4.75 (4)
Material (body)
Iron
Rated Value (A)
11
Grinding Wheel Diameter (phi mm)
180
No Load Rotation Speed (min-1[r.p.m])
7550
Maximum Output (W)
1100
Power Consumption (W)
1050
Power (V)
100
Weight (kg)
3.5
Overall Length (mm)
380
TRUSCO Part Number
132-8484
Accessories
Carbon brush 1 set (2 pieces), wrench, side handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MG-180X 02452432 379.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Rough finish
5
From Japan
On 2011-08-19 09:50:47
It is light and easy to use against the price.
This review is about item#02452432.
Main polishing work.
5
From Japan
On 2011-06-13 17:40:36
It was easy to polish the work without blurring.
This review is about item#02452432.
Finishing work
5
From Japan
On 2011-02-21 07:46:55
It is light and easy to use. There is insufficient power.
This review is about item#02452432.
Site work
4
From Japan
On 2010-10-13 09:31:01
It is good because it is cheap and strong.
This review is about item#02452432.