Buy more than* S$200* and get FREE SHIPPING

DAILOVE

4.64 (14)
Material (surface)
Polyurethane
Overall Length (cm)
30
Thickness (mm)
0.2
...see all>
Product Options
ADD TO CART
Type TGK Product Number Weight (g) TRUSCO Part Number Palm Width (cm) Middle Finger Length (cm) Lining Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TGK Product Number Weight (g) TRUSCO Part Number Palm Width (cm) Middle Finger Length (cm) Lining Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Solvent thin type - 42 324-7104 12.9 9.2 None LL Semitransparent 1Pair 1 20 37090252 18.99 SGD
In stock
Solvent thin type - 35 324-7121 9.7 7 None S Semitransparent 1Pair 1 20 37090636 18.99 SGD
In stock
Solvent thin type - 40 324-7091 12.1 7.9 None L Semitransparent 1Pair 1 20 37090234 18.99 SGD
In stock
Solvent thin type - 39 324-7112 11.3 7.5 None M Semitransparent 1Pair 1 20 37090611 18.99 SGD
In stock
Thin type solvent 125-87-09-09 - - 9.7 7 Without S Translucent 1Pack(5Pair) 1 20 03340906 70.99 SGD
In stock
Thin type solvent 125-87-09-10 - - 11.3 7.5 Without M Semi-transparent 1Pack(5Pair) 1 20 03340897 69.99 SGD
In stock
Thin type solvent 125-87-09-11 - - 12.1 7.9 Without L Semi-transparent 1Pack(5Pair) 1 20 03340881 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Cleaning the paint spray gun,
5
From Japan
On 2018-03-30 15:24:55
It is hard to tear, it is hard to tear, it is tough "I'm pretty, I have loved it for about 25 years.
This review is about item#3340881.
During machine maintenance with solvent
4
From Japan
On 2018-01-19 11:07:22
I was looking for something that can be used for fine maintenance work. I think that it is easy to work because it is made of a very soft material while also supporting solvents. It is still appreciated if there is a long type with the same one.
This review is about item#37090636.
For cooking
5
From Japan
On 2017-03-16 15:43:07
Because of atopy, it is a painful skin when cooking, but thanks to this glove, it is handy for painting free cooking.
This review is about item#3340897.
It is used when paint etc is used, when cleaning instruments.
5
From Japan
On 2015-06-21 18:07:32
It is resistant to solvents and protects your hands. At present there are no particular improvements. It plays a full role. In other words, a little surplus part of the fingertips of the glove is suitable for fine work? .
This review is about item#37090234.
For protection during work
5
From Japan
On 2015-03-27 09:26:15
Because it is a consumable item, I think I will buy it again if it runs out. I am using it for many years, but it is strong and easy to use.
This review is about item#03340881.
Degreasing work
4
From Japan
On 2014-08-12 13:25:20
It is used for degreasing work of metal products. I will purchase it because it is cheaper than others. It is thin and easy to work, but on the other hand it is a difficulty as it loses as soon as there is Bali. As we consume a lot, I will purchase it on the day of 10% off in the future as well! It is!
This review is about item#03340881.
At the time of cleaning the printing plate (for using solvent)
5
From Japan
On 2014-05-22 14:32:26
Because the material is thin, there is a feeling that it has a crib.
This review is about item#03340881.
Printing work
5
From Japan
On 2014-03-30 15:30:29
I use it because the price cheaply arrives soon.
This review is about item#03340881.
It is used for painting work.
5
From Japan
On 2013-10-15 09:47:19
It is strong for thinners, but it will be torn if there are burrs etc on the parts, it would be fine if it was a bit more robust? I bought a thick one, but since the price will be higher, I can not buy it because I save expenses.
This review is about item#03340881.
Cleaning the plate after printing
5
From Japan
On 2013-04-19 09:52:37
Since it is not stiff, the waste cloth is easy to grasp. Just a single use time will be extended.
This review is about item#37090611.

Related Products