Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rubber Gloves Dailove 5000 for Strong Solvent

4.29 (17)
Material (surface)
Polyurethane
Overall Length (cm)
26
Color
White
...see all
Product Options
ADD TO CART
Palm Width (cm) Material (reverse side) Middle Finger Length (cm) Size Thickness (mm) Type TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Material (reverse side) Middle Finger Length (cm) Size Thickness (mm) Type TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.7 100% cotton (knit) 7.7 Lw (Including lining) 1.0 Powerful solvent for 324-7201 92 1Pair 1 5000 37090374 36.79 SGD
Shipped after 2017-05-01
10.6 100% cotton (knitted fabric) 6.9 S 1.0 (lining is included) For powerful solvents 324-7228 - 1Pair 1 5000 02447593 36.52 SGD
Shipped after 2017-05-01
11.1 100% cotton(knitted fabric) 7.6 M 1.0 (lining is included) For powerful solvents 324-7210 - 1Pair 1 5000 03340827 34.89 SGD
Shipped after 2017-05-01
11.7 100% cotton(knitted fabric) 7.9 L 1.0 (lining is included) For powerful solvents 324-7180 - 1Pair 1 5000 03340836 36.79 SGD
Shipped after 2017-05-01
12.9 100% cotton(knitted fabric) 8.2 LL 1.0 (lining is included) For powerful solvents 324-7198 - 1Pair 1 5000 03340845 34.89 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 8
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
For heat treatment work
4
From Japan
On 2017-01-20 15:18:22
There is a good discount to, since the early have survived delivery.
This review is about item#3340836.
It uses, such as in the paint before the coloring and spray gun cleaning.
5
From Japan
On 2015-08-12 15:25:00
Easy-to-use, It's tough, in the out we use in this specialty.
This review is about item#03340836.
Solvent use
4
From Japan
On 2015-06-26 18:35:49
I thought good for the highest and a little more is a long length. (Dairobu 550 of)
This review is about item#02447593.
At the time of solvent use
5
From Japan
On 2014-11-11 21:50:35
I bought at a pace of about once a year. It's at the problem is not used, but become smelly sweat terrible when it comes to summer, and with a smell to hand.
This review is about item#03340836.
Fit when the thinner Arai
5
From Japan
On 2014-08-10 14:46:00
This is used to wash the goods with lacquer thinner, but other gloves, but becomes immediately useless, you can use without tearing. A little more, or you can not be a soft material? The price may be a little more restrained
This review is about item#03340836.
For the cleaning of the painting tool
4
From Japan
On 2013-07-12 17:36:08
You have to use at the time of cleaning of the spray gun or the like after painting. Since the cleaning solvent is MEK main, it was in this glove. For now, there is no problem to work.
This review is about item#03340836.
Cleaning after painting work
5
From Japan
On 2013-01-14 16:17:56
It has been used for many years
This review is about item#03340827.
Used in parts washing with lacquer thinner
5
From Japan
On 2012-12-28 18:35:36
It is very tough gloves to solvents. There is no problem and if about 30 minutes of continuous use.
This review is about item#03340836.
Cleaning work
3
From Japan
On 2012-09-09 21:00:14
Since put a hand in the thinner, gloves is absolutely necessary, but to work for about two hours at a time by this glove is a good, but also for two weeks, it does not have. It is a little want thickness also
This review is about item#03340845.
Cleaning work in trichlene
3
From Japan
On 2012-09-04 12:26:59
Hard and the material of the gloves, but I think that it is not suitable for fine work I think that one can not be helped because it is for the strong solvent. I think that better if the softer material.
This review is about item#03340827.

Related Products