Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (cm) Size Thickness (mm) Type TRUSCO Part Number Weight (g) AS ONE Part Number Palm Width (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Thickness (mm) Type TRUSCO Part Number Weight (g) AS ONE Part Number Palm Width (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- LW - - 324-7252 121 - - - - - 1Pair 1 5500 37090417 42.99 SGD
In stock
31 S 1.0 (lining is included) Long type for strong solvents 324-7279 - 8-5645-06 10.6 Polyurethane 100% cotton (knitted fabric) 6.9 1Pair 1 5500 02447611 41.99 SGD
In stock
31 M 1.0 (lining is included) Strong solvents longitudinal type 324-7261 - 8-5645-05 11.1 Polyurethane 100% cotton(knitted fabric) 7.6 1Pair 1 5500 03340854 44.99 SGD
In stock
33 L 1.0 (lining is included) Strong solvents longitudinal type 324-7236 - 8-5645-04 11.7 Polyurethane 100% cotton(knitted fabric) 7.9 1Pair 1 5500 03340863 43.99 SGD
In stock
33 LL 1.0 (lining is included) Strong solvents longitudinal type 324-7244 - - 12.9 Polyurethane 100% cotton(knitted fabric) 8.2 1Pair 1 5500 03340872 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Organic solvent work
4
From Japan
On 2015-07-31 16:17:35
It's pretty good. Instead I will price as well ....
This review is about item#03340863.
Washing work of thinner
2
From Japan
On 2014-05-29 21:28:09
It has only a few times to start using. Previously it was more durable. Then it is expensive. Prices are rising although prices of other gloves are falling.
This review is about item#03340863.
Used for unpacking
5
From Japan
On 2013-04-12 22:03:00
Diamond rubber 5500 The strong type for strong solvent has a hand shape firmly fixed, so it is easy to attach and detach while working, very convenient. Although it is a long type, personally I can relieve a little longer because there is a concern that solvent will be in the gloves.
This review is about item#03340854.
Solvent washing
2
From Japan
On 2011-06-02 17:18:46
It is not good for the price
This review is about item#03340863.
Painting
5
From Japan
On 2010-12-23 15:49:42
I do not know because the worker is using it, but I think that it is a good thing because I was asked to order again
This review is about item#03340872.

Related Products