Buy more than* S$200* and get FREE SHIPPING

Rubber Gloves, "Dailove H3"

Overall Length (cm)
30
Thickness (mm)
0.1
Application
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
...see all
Product Options
ADD TO CART
TGK Product Number Palm Width (cm) Middle Finger Length (cm) Lining Size Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Palm Width (cm) Middle Finger Length (cm) Lining Size Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9.7 7 None S Semitransparent Solvent thin type 1Pack(5Pair) 1 H3 03340933 42.59 SGD
In stock
716-23-72-72 11.3 7.5 Without M Semi-transparent Thin type solvent 1Pack(5Pair) 1 H3 03340924 42.90 SGD
In stock
716-23-72-71 12.1 7.9 Without L Semi-transparent Thin type solvent 1Pack(5Pair) 1 H3 03340915 43.22 SGD
In stock
ADD TO CART

Related Products