Buy more than* S$200* and get FREE SHIPPING

DAILOVE

4.00 (1)
Purpose
Solvent work of seriously considering operating efficiency
Material (reverse side)
100% cotton(knitted fabric)
Color
Green
Thickness (mm)
0.95 (lining cloth is included)
Type
Soft type for common solvents
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 8 33 L 125-87-09-08 1Pair 1 440 03340793 31.99 SGD
Shipped after 2018-01-22
11.4 7.9 31 M - 1Pair 1 440 03340802 32.99 SGD
Shipped after 2018-01-22
13.1 8.4 33 LL - 1Pair 1 440 03340811 32.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Product processing work
4
From Japan
On 2013-04-10 15:54:13
Because it is expensive, I tried to substitute for a different one, but since it deals with metals, it quickly disappeared and it returned to this product after all. There is only high, it is strong and lasts long. If it is a little cheaper it is five stars.
This review is about item#03340802.

Related Products