Buy more than* S$200* and get FREE SHIPPING

DAILOVE

4.00 (3)
Purpose
Farming, fishing, forestry, dairy industry, construction and civil engineering industry, fishing industry, refrigerated warehouses, shoveling snow, snow sculpture building, gas station, machinery maintenance, cleaning industry, petroleum transportation in
Palm Width (cm)
11.8
Material (reverse side)
Cotton (brushed)
Middle Finger Length (cm)
8.3
Overall Length (cm)
27
Processing
Crepe
Type
Soft type
Size
Lw (Can afford to thumb portion than L size)
Color
Yellow
Description 2
Single type structure with an emphasis on softness and workability
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 108 06149437 28.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Low temperature operation (liquid nitrogen)
4
From Japan
On 2017-08-31 15:18:15
Excellent workability comes from fit and softness. However, as other people wrote, it is easier to get involved than leather gloves. Also durability is inferior to leather gloves. Although it has more than a year to say. It is an annoying place to decide whether to use leather gloves or here, after all, it was decided which one you could use with your preference.
This review is about item#6149437.
Snowmobile
5
From Japan
On 2016-02-08 07:03:00
It is good even though it is minus temperature. Even if you use the inner glove while inside it is easy to use because there is no sense of go with.
This review is about item#06149437.
Tight fitting work with liquid nitrogen
3
From Japan
On 2013-08-26 19:20:42
Used wearing gloves under this item. Where it does not feel strong as cold, it is very good, but if you are not careful when putting cold parts, the place where the glove gets caught in a narrow gap and remains in the part is NG.
This review is about item#06149437.

Related Products