Buy more than* S$200* and get FREE SHIPPING

DAILOVE

4.00 (5)
Purpose
For work which using various oils and solvent, like machinery industry, ironworker industry, physics and chemistry, part washing and paint job, printing industry and chemicals manufacturing industry.
Material (surface)
Polyurethane
Middle Finger Length (cm)
8.5
Overall Length (cm)
33
Color
White
...see all>
Product Options
ADD TO CART
TGK Product Number Weight (g) Catch-Phrase Palm Width (cm) Material (reverse side) Size Thickness (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Weight (g) Catch-Phrase Palm Width (cm) Material (reverse side) Size Thickness (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 130 - 24 100% cotton (knit) LW (Including lining) 1.1 General solvent for 324-7295 1Pair 1 D550-LW 37090392 37.99 SGD
In stock
125-87-09-07 - The best seller for solvents! 11.5 100% cotton(knitted fabric) L 1.1 (lining cloth is included) For common solvents 324-7287 1Pair 1 550 02447602 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Paint tank cleaning work
4
From Japan
On 2017-08-16 19:44:31
I use it repeatedly. There is a sense of security. It should be more durable for the price.
This review is about item#2447602.
Metal Processing
3
From Japan
On 2016-05-31 14:47:35
Especially not possible nor impossible
This review is about item#02447602.
Work using organic solvent
5
From Japan
On 2014-10-27 17:38:23
Although it is no problem as a product, I am thankful if it is a bit cheaper.
This review is about item#02447602.
Cleaning with caustic soda
5
From Japan
On 2013-12-06 15:37:48
It did not melt so it was good.
This review is about item#02447602.
I use it in the cleaning process of chemicals
3
From Japan
On 2013-03-21 08:12:22
It is easy to use with soft materials at the beginning when chemicals of machine parts are used for cleaning, but it is a disadvantage because it gradually becomes harder depending on the frequency of use
This review is about item#02447602.

Related Products