Buy more than* S$200* and get FREE SHIPPING

DAILOVE

Caution
The adiabatic material is used, but it become hot when temperature of object ones is the 200degree C, with approximately 7 seconds, it is the 150degree C, approximately 15 seconds.However, this figure is only indicative and is not a guaranteed value.When
Purpose
At the time of heatproof work at semiconductor, food factory, washing job with hot water, plated factory, fast food restaurant and cleaning room such as mantle heater
Color
White
...see all>
Product Options
ADD TO CART
Standard Size Thickness (mm) Material Type Weight (g) TRUSCO Part Number Palm Width (cm) TGK Product Number Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Instant Heat Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Size Thickness (mm) Material Type Weight (g) TRUSCO Part Number Palm Width (cm) TGK Product Number Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Instant Heat Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- S - - - 240 324-7341 - - - - - - 1Pair 1 H200 37090471 129.99 SGD
In stock
CE MARKING L Including Lining 2.95 Silicone Heat-resistant - 324-7325 13.7 716-23-72-81 Synthetic fibers 7.6 27 200 deg C 1Pair 1 H200 03341064 129.99 SGD
In stock
CE marking LL Including Lining 2.95 Silicone for Heat-resistant - - 13.9 - Synthetic fibers 7.9 28 200 deg C 1Pair 1 H200 06810526 129.99 SGD
In stock
ADD TO CART

Related Products