Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Home belt wrench Big size

Caution
You can not choose color
Purpose
For pipes! For light bulbs!
Operating Range (mm)
Diameters 20-160
Color
Red, blue, yellow
Overall Length (mm)
290
Thickness (mm)
30
Width (mm)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1121300 03343112 -
Discontinued
[x]
ADD TO CART

Related Products