Buy more than* S$200* and get FREE SHIPPING

Compact Reel, Fj

3.50 (2)
Purpose
Watering at narrow place and water doing etc with veranda
Hose Inside-Diameter (phi mm)
7.5
Outside Dimension (mm)
355x250x122
Length (m)
10
Color
Gray /Salvia Blue
TRUSCO Part Number
431-3704
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 R110FJ 03346777 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Purchase for motorbike car wash
4
From Japan
On 2016-10-19 22:52:52
I bought it because the price is cheap. Until recently I was using it without complaint. However, I thought that the flow rate should be larger if the diameter is a bit larger, I bought a hose of double the inner diameter 15 mm. Then the flow rate increased beyond imagination. It is good for water conservation and it is a good product for me of indoor preservation because it can store compactly. But will experience unsatisfactory if you experience the current 15 mm pressure? So I reduced it by one. It is a perfect score as a product.
This review is about item#3346777.
For car wash
3
From Japan
On 2013-04-08 15:30:29
It can be purchased at a regular price \ 1000 at a home center. Pricing reconsideration.
This review is about item#03346777.

Related Products