Buy more than* S$200* and get FREE SHIPPING

Pitter Nozzle G

4.25 (4)
Description 2
Force of the water can be adjusted freely by the lever operation.Straight and Kiri (2 types)
TRUSCO Part Number
337-6745
Compatible
Please use a pressure hose of outside diameter up to 21mm in 12mm to 16mm inner diameter hose.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G057 06177035 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Watering of the plants
2
From Japan
On 2016-06-09 08:02:21
It is difficult to say that the mist changes with grip adjustment.
This review is about item#06177035.
Concrete mixer car wash
5
From Japan
On 2015-09-18 17:06:43
This product is easiest to use. The price is also cheap.
This review is about item#06177035.
Used for watering, vehicle washing, etc.
5
From Japan
On 2014-04-22 13:21:14
This type used many seeds, but this old type is personally the most useful. I searched with many home centers and trading companies, but it was hard to find. It happens to be in your company and you purchased several pieces immediately. This is the easiest to use because the water pressure is high in the area.
This review is about item#06177035.
Cleaning after using raw concrete with water pump
5
From Japan
On 2014-04-16 16:16:22
Although it is easy to use and light, it is used for a long time in cleaning of raw concong but it is exchanged for half a year. There are also types of metal, but this one fly well well for use.
This review is about item#06177035.

Related Products