Buy more than* S$200* and get FREE SHIPPING

Faucet Nipple Set with Band

5.00 (2)
Size
97x188x40
TRUSCO Part Number
381-3908
Compatible
Please use the pressure hose to the outer diameter of 21mm in 16mm - Hose 12mm.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G061 06177087 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of hose.
5
From Japan
On 2015-06-16 16:00:24
I have used it before and I am satisfied with the quality of the product satisfactorily. I bought it as a spare at 10% off.
This review is about item#06177087.
Connection of watering horse to solar panel
5
From Japan
On 2013-08-03 23:29:20
If you do not tighten the screw firmly, you can remove it. No tools are necessary, but it is necessary to tighten the screw and the hand hurts
This review is about item#06177087.

Related Products