Buy more than* S$200* and get FREE SHIPPING

A Faucet Nipple Set With A Screw

4.50 (4)
Mounting Dimensions
For parallel screws 1 / 2
Size
85x189x40
TRUSCO Part Number
381-3991
Compatible
Please use a pressure hose of outside diameter up to 21mm in 12mm to 16mm inner diameter hose.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G154 06177096 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Connection of molten snow pipe
4
From Japan
On 2017-12-19 16:04:12
Installation with the sprinkler was screwy and did not need a tool, it was fun.
This review is about item#6177096.
To the sprinkler adapter
4
From Japan
On 2017-09-19 09:28:29
Although the nipple could be used without problems, the threaded faucet has been abandoned because its size does not match that of our one.
This review is about item#6177096.
At the time of breakage (damaged in one place this time)
5
From Japan
On 2017-06-30 14:37:04
It can be set easily as described in the instructions. I felt it more durable than before.
This review is about item#6177096.
It is used for pressure check of the water supply device.
5
From Japan
On 2016-06-20 14:36:50
A pressure measuring device that can be connected to a faucet nipple was made by combining parts procured with a monotaro and tested. The result was good and work efficiency was improved.
This review is about item#06177096.

Related Products