Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Nozzle Five Rs

3.67 (3)
Type
Back lever type
Compatible
Please use a pressure hose of outside diameter up to 21mm in 12mm to 15mm inner diameter hose.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QG175FJ 37670771 11.98 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
But is not a single purchase
5
From Japan
On 2016-10-19 22:59:31
I as a nozzle which has been equipped with a compact reel. It was changed to 15mm of the hose from the hose of the inner diameter of the recently 7.5㎜. Pressure can be used without any course you, but the problem because it also supports flow rate is also quite rise satisfaction. Although I thought that going to change to clap Topuro grip garden shower with a hose exchange Pressure of STRAIGHT was stopped to see the writing that weak. It is injected straight during bike radiator cleaning but more of this Because obviously it is strong pressure. Although frequency is low especially because not only used at the time of bike car wash without any trouble Trouble we use with no more than six years.
This review is about item#37670771.
Seeded garden of water
5
From Japan
On 2016-09-30 18:46:27
Amount of water, is the most recommended in spite of the amount of money easy to hold strongly with water pressure.
This review is about item#37670771.
Watering
1
From Japan
On 2015-06-17 11:26:30
Pistol of the lever does not return, it will leave out. One was asked to exchange, but broke too soon second.
This review is about item#37670771.

Related Products