Buy more than* S$200* and get FREE SHIPPING

Triple Arm Sprinkler

2.50 (2)
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 - 15X20
Sprinkling Range (m)
2 - 11
Material
ZINC ALLOY, ABS PLASTIC
TRUSCO Part Number
356-4070
Specification
With one-touch connector
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G199 06177026 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Daily use
3
From Japan
On 2017-03-18 12:19:02
I think that Takagi loveers are good at matching couplers, but others seems to be better for those newly released by the professional faucet manufacturer, Kaku Dai.
This review is about item#6177026.
Due to the extremely hot weather such as lawn
2
From Japan
On 2013-07-11 13:01:16
I use it on a wide grass. At first I used a Three Arm Sprinkler, but because the range is narrow (5 M) I found this product if I looked for a wide, but I'd like you to have a 30 M to 50 M dissatisfaction that only 15 M is not enough. I am increasing the number now, but the water pressure has fallen and the effect is getting worse.
This review is about item#06177026.

Related Products