Buy more than* S$200* and get FREE SHIPPING

Squeezer, Step Squeezer

Material (pedals)
Hard vinyl chloride
Dimensions (mm)
About W385 x D465 x H750
Storage Dimensions (mm)
About W385 x D465 x H350
Material (Hose)
EPDM
Material (Roller)
Hard vinyl chloride
Capacity (L)
16
Weight (kg)
7
Material
Body: polypropylene (recycled resin) main mechanism: Uni-chrome plated steel and black chromate
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CE-438-000-0 05852664 319.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products