Buy more than* S$200* and get FREE SHIPPING

Rubber Plunger

4.00 (1)
Material (head)
Natural rubber
Material (Handle Part)
Polyethylene coating adhesion to steel pipe phi22.2
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimension (phi x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimension (phi x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 166x590 1PC 1 CL-420-240-0 06169721 22.74 SGD
In stock
003-3618 154x585 1PC 1 CL-420-230-0 06169737 18.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
In other words,
4
From Japan
On 2017-09-08 09:02:50
It was easy to use in terms of size, and the stuffed place was solved at once.
This review is about item#06169737.

Related Products