Buy more than* S$200* and get FREE SHIPPING

Color Dust Pan

3.75 (8)
Material (Handle Part)
Polypropylene
Weight (g)
About 235
Material (Body)
Coated copper (0.29 mm thickness)
Color
Green
Dimension (mm)
278x345
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-461-000-1 03345675 11.66 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-23 14:35:43
Purchased as manufacturing line cleaning tool. I exchanged it with what I am currently using, but there is no problem.
This review is about item#3345675.
Cleaning the front door
5
From Japan
On 2016-03-05 03:01:17
It is rugged and easy to use.
This review is about item#03345675.
Cleaning up the garden
5
From Japan
On 2015-05-15 23:41:38
It is a good product.
This review is about item#03345675.
clean up
3
From Japan
On 2015-05-07 22:08:45
Handle is weak
This review is about item#03345675.
Sweeping up
1
From Japan
On 2015-04-06 07:59:54
As I was using it, the attachment part was taken out immediately. It will not be used.
This review is about item#03345675.
Metallic is good
5
From Japan
On 2015-02-07 11:25:35
Dust from resin is easy to stick to static electricity, so metallic dust removal is better.
This review is about item#03345675.
clean up
4
From Japan
On 2014-08-25 20:33:38
no problem.
This review is about item#03345675.
Room-cleaning
2
From Japan
On 2010-11-26 08:38:27
Because rubber angle is not appropriate, it is difficult to collect dust. I think that it is better to modify a little more.
This review is about item#03345675.

Related Products