Buy more than* S$200* and get FREE SHIPPING

Dustpan

4.17 (6)
Purpose
For cleaning of flooring and P tile in office building, store and school etc.
Dimensions (mm)
W285xD310xH670
Material (Handle Part)
Aluminum pipe
Material (Grip)
Polypropylene (recycled resin)
Material (Body)
Polypropylene (recycled resin)
Others
YOU CAN SET SOLD SEPARATELY BM-2 HAWKE.
...see all>
Product Options
ADD TO CART
Storage Dimensions (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Dimensions (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W285xD160 (INCLUDING GRIP) x H860 About 721 Aqua blue - 1PC 1 DP-465-100-5 06069813 46.99 SGD
Shipped after 2018-02-26
W285 x D160 (INCLUDING GRIP) x H860 About 790 Black 360-9987 1PC 1 DP-465-100-7 03345684 46.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Work work
5
From Japan
On 2015-10-23 17:41:47
Everything was swept and very convenient. Self-support is convenient It is good that the tip rubber can be accommodated without leaving sweep
This review is about item#03345684.
Cleaning the soil
3
From Japan
On 2014-06-18 15:35:00
For lighter weight, less garbage storage capacity. It looks cheaper than the price.
This review is about item#06069813.
Veranda, cleaning the balcony
4
From Japan
On 2012-12-10 18:39:23
Lightly, it arrives at Pitter and the ground, so there is no missing. A little longer handle is easy to use.
This review is about item#06069813.
Use with BM-2 Hawki set
4
From Japan
On 2011-12-05 23:59:01
It is lightweight so you will not get tired. I think that it will be convenient for storage if you set the broom and stand alone with the lid closed. It is very convenient to be able to catch a little protrusion because the grip is not ring shaped.
This review is about item#03345684.
I use it to clean the veranda.
5
From Japan
On 2009-06-15 09:41:42
I use it as a set with a broom, but storage is convenient. If you set the broom into a dust holder, the litter will not open so the garbage will not come out.
This review is about item#06069813.
In-house cleaning
4
From Japan
On 2008-03-04 12:58:15
Because it is light and easy to hold, even a woman seems to be able to use it without problems but when using it for business for a long time it is worrying about durability
This review is about item#06069813.

Related Products