Buy more than* S$200* and get FREE SHIPPING

Water Absorbent Mat

4.50 (4)
Pile Length (mm)
8
Base Thickness (mm)
1.6
Thickness (mm)
9.6
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Mass (kg /m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Mass (kg /m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 900x1800 About3.2 1Sheet 1 MR-027-148-1 03345711 309.99 SGD
In stock
Red 600x900 About3.2 1Sheet 1 MR-027-140-2 06122347 109.99 SGD
Shipped after 2018-01-24
Brown 600x900 About3.2 1Sheet 1 MR-027-140-4 06122356 109.99 SGD
Shipped after 2018-01-24
Ash 600x900 About 3.2 1Sheet 1 MR-027-140-5 06122365 109.99 SGD
In stock
Green 900x1500 About 3.2 1Sheet 1 MR-027-146-1 03345702 229.99 SGD
In stock
Green 600x900 About 3.2 1Sheet 1 MR-027-140-1 03345693 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Mudguard in front of the office
5
From Japan
On 2017-07-18 07:50:55
The product is solidly made and there is no problem for long-term use
This review is about item#03345702.
Indoor mat
3
From Japan
On 2016-05-19 17:03:23
In about a year, I understand the footprints.
This review is about item#03345702.
At the washroom in the food factory
5
From Japan
On 2013-04-08 19:14:50
As soon as we purchased it we installed it under the hand wash toilet in the food factory. I think that it was good to purchase with a very solid build. This time it was the first time for me to buy it, but since I understood the texture, I would like to order another piece for another place.
This review is about item#06122365.
Entrance and exit of apartment (mud with rain)
5
From Japan
On 2011-11-23 23:41:01
Luxury goods with durability
This review is about item#06122365.

Related Products