Buy more than* S$200* and get FREE SHIPPING

Antibacterial Doormat

3.00 (2)
Purpose
For doorway of food factory under severe sanitary control and kitchen, etc.
Material (sponge)
Urethane sponge
Material (frame)
Naturalrubber
Weight (kg)
About 6.5
Dimension (mm)
695x995
Thickness (mm)
35
Material
Matt: EVA resin
TRUSCO Part Number
368-5616
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MR-120-300-0 06070163 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning and disinfecting shoe sole at food factory entrance
4
From Japan
On 2016-06-07 17:05:51
I have used it for many years, I want the replacement of turf and sponge inside the mat to be sold separately. We are using it comfortably without being skipped even on strong windy days.
This review is about item#06070163.
Cleaning the shoe sole of factory shoes
2
From Japan
On 2014-07-09 14:34:33
I would like urethane containing sterilizing water to deteriorate severely and change it more firmly.
This review is about item#06070163.

Related Products