Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sticky Mat Sheet AST

Adhesive Power (g/25mm)
250
Elongation (%)
250
Tensile Strength
170(kg/cm2)
Thickness (mm)
3.6
Material
Polyethylene film
...see all>
Product Options
ADD TO CART
Specification Color Weight (kg) Dimension (mm) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Color Weight (kg) Dimension (mm) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Transparency 1.5 600x900 - 1Sheet(60Sheet) 1 MR-123-540-0 06169825 279.99 SGD
In stock
Powerful adhesive type Transparent 2.0 600x1200 Sheets and frames are not included. 1Sheet(60Sheet) 1 MR-123-543-0 06169834 359.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products