Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Slip Mat

Green Purchasing Law
Fit
Type
Joint-type
Weight (g)
About540
Color
Ash
Dimension (mm)
300x300
Thickness (mm)
15
Material
SoftPVC(recycledresin),epoxy,SerakuronB
TRUSCO Part Number
276-7635
Application
For work site in the plant and in the kitchen, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MR-153-373-5 03345745 23.99 SGD
In stock
ADD TO CART

Related Products