Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Butt Collecting Cans

5.00 (2)
Dimensions (Width W x Height H) (mm)
220x280
Capacity (L)
8.2
Weight (g)
About 716
Material
Stainless (0.3-mm thickness)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SU-267-200-0 03345377 57.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am throwing away the cigarette butts from the ashtray used in the study room and living room.
5
From Japan
On 2016-12-10 20:55:17
It is made of stainless steel so it looks good and the adhesion between the lid and the main body is also perfect. I think I did a good shopping. In addition, the shipment of goods is also quick, and sincerity is felt about packing. I will use it in the future.
This review is about item#3345377.
Deployed in public hall
5
From Japan
On 2013-12-05 17:08:07
It is very solid stainless steel can, and it seems to be strong for rust, too.
This review is about item#03345377.

Related Products