Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Closed Vessel, Round

4.00 (4)
Material
High density polyethylene
Specification
Round type
Application
Strage of food, various perfumes, special paint, special ink, analyte, and samples. Transportation and storage of samples, to electronic materials, precision parts , medical supplies, and cosmetics etc
...see all
Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
205x184 4 1PC 1 3205010004 03373842 -
Discontinued
[x]
308x266 12 1PC 1 570612 03373867 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Carrying of kerosene
1
From Japan
On 2014-12-20 10:33:52
Although I was using about three weeks to put a small amount of kerosene, what will be deformed, but I do not know whether the cause lid, no longer available. In the description of item was purchased to hear that it is carrying oil, it seems not a commodity very good durability.
This review is about item#03373842.
Put the soap bubble solution 10 liters purchased for the car moving. When the leak, it means amazing it is in the car.
5
From Japan
On 2013-07-31 13:17:27
Great, it is a commodity. First of all, it does not leak to the normally use minute. The liquid movement is perfect. In 20 liters of too little large for me (heavy). Ideal best 16 liter. The color variation is a place even want.
This review is about item#03373867.
Collection and transportation of sludge. Such as the place of the bucket to the other.
5
From Japan
On 2011-01-14 21:24:21
Since the time and effort to clean the container after use such, eliminates the cleaning of the vessel when used in placed in a plastic bag. The sealing of the lid is also enough, the strength of the container is also enough.
This review is about item#03373876.
To save the oil funnel
5
From Japan
On 2010-10-13 00:49:13
You can tightly closed ones in the container so is protected from sand and dust. Oil seems to strong.
This review is about item#03373842.

Related Products