Buy more than* S$200* and get FREE SHIPPING

GS MILL 2 sheet of blades

3.00 (1)
Helix Angle
Standard
Edge Type
Square end mill (sharp corner)
Number of Blades
2
...see all>
Product Options
ADD TO CART
Surface Processing Overall Length L (mm) Material Shank Diameter Tolerance Outside Diameter D (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Overall Length L (mm) Material Shank Diameter Tolerance Outside Diameter D (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GS (TiAIN) Court 40 Cemented carbide h6 2.5 0 to -0.015 8 4 2.5 1PC 1 2GS 2.5x4 08633247 23.99 SGD
Shipped after 2018-04-25
GS (TiAIN) Court 40 Cemented carbide h6 0.5 0 to -0.015 1 4 0.5 1PC 1 2GS 0.5x4 08633204 26.99 SGD
Shipped after 2018-04-25
GS (TiAlN) Court 38 Cemented carbide - - 0 to -0.015 5 3 2 1PC 1 2GS 2.0 05789892 23.99 SGD
Shipped after 2018-04-23
GS (TiAIN) Court 45 Cemented carbide h6 3 0 to -0.015 8 6 3 1PC 1 2GS 3x6 08633256 27.99 SGD
Shipped after 2018-04-25
GS (TiAIN) Court 40 Cemented carbide h6 1.5 0 to -0.015 4 4 1.5 1PC 1 2GS 1.5x4 08633222 23.99 SGD
Shipped after 2018-04-25
GS (TiAIN) Court 40 Cemented carbide h6 2 0 to -0.015 6 4 2 1PC 1 2GS 2x4 08633231 23.99 SGD
Shipped after 2018-04-25
GS (TiAIN) Court 40 Cemented carbide h6 1 0 to -0.015 2.5 4 1 1PC 1 2GS 1x4 08633213 23.99 SGD
Shipped after 2018-04-25
GS (TiAlN) Court 50 Cemented carbide - - 0 to -0.030 13 6 5 1PC 1 2GS 5.0 05789935 33.99 SGD
Shipped after 2018-04-26
GS (TiAlN) Court 38 Cemented carbide - - 0 to -0.015 3.75 3 1.5 1PC 1 2GS 1.5 05789883 23.99 SGD
Shipped after 2018-04-26
GS (TiAlN) Court 38 Cemented carbide - - 0 to -0.015 6.25 3 2.5 1PC 1 2GS 2.5 05789901 23.99 SGD
Shipped after 2018-04-26
GS (TiAIN) Court 45 Cemented carbide h6 4 0 to -0.030 - 6 4 1PC 1 2GS 4x6 08633265 30.99 SGD
Shipped after 2018-04-25
GS(TiAIN) coat 38 Cemented carbide - - 0 - -0.015 1.25 3 0.5 1PC 1 2GS 0.5 05789865 26.99 SGD
Shipped after 2018-04-27
GS(TiAIN) coat 38 Cemented carbide - - 0 - -0.015 7.5 3 3 1PC 1 2GS 3.0 05789917 27.99 SGD
Shipped after 2018-04-23
GS(TiAIN) coat 45 Carbide alloy - - 0 - -0.030 11 4 4 1PC 1 2GS 4.0 05789926 30.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drawing of hardwood
3
From Japan
On 2013-04-30 08:47:09
I do not use it yet I plan to use it for drawing fingerboards such as guitar. I bought it with monotaro because the 0.5 mm blade is incomplete. Thin is easy to break, so I have to evaluate how far I will have it, but I do not understand it yet. There is something you do not understand if you do not use it for a while as you understand at the time of purchase.
This review is about item#05789865.

Related Products