Buy more than* S$200* and get FREE SHIPPING

GS MILL 2 sheet of blades

Helix Angle
Standard
Edge Type
Square end mill (sharp corner)
Number of Blades
2
...see all>
Product Options
ADD TO CART
Material Shank Diameter Tolerance Outside Diameter D (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Shank Diameter Tolerance Outside Diameter D (phi mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cemented carbide h6 11 0 to -0.030 22 12 - GS (TiAIN) Court 75 1PC 1 2GS 11x12 08633292 119.99 SGD
Shipped after 2018-01-24
Cemented carbide h6 7 0 to -0.030 - 8 - GS (TiAIN) Court 60 1PC 1 2GS 7x8 08633274 64.99 SGD
Shipped after 2018-01-25
Cemented carbide h6 9 0 to -0.030 19 10 - GS (TiAIN) Court 70 1PC 1 2GS 9x10 08633283 82.99 SGD
Shipped after 2018-01-24
Cemented carbide - - 0 to -0.030 13 6 6 GS (TiAlN) Court 50 1PC 1 2GS 6.0 05789944 33.99 SGD
Shipped after 2018-01-25
Cemented carbide - - 0 to -0.030 26 12 12 GS (TiAlN) Court 75 1PC 1 2GS 12.0 05789971 81.99 SGD
Shipped after 2018-01-25
Carbide alloy - - 0 - -0.030 22 10 10 GS(TiAIN) coat 70 1PC 1 2GS 10.0 05789962 60.99 SGD
In stock
ADD TO CART

Related Products