Buy more than* S$200* and get FREE SHIPPING

GS GRINDING BALL

Tolerance of Outside Diameter (mm)
+/-0.01
Helix Angle
Standard
Number of Blades
2
Model
Ball
...see all>
Product Options
ADD TO CART
Surface Processing Overall Length L (mm) Material Description 2 Ball Radius R (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Overall Length L (mm) Material Description 2 Ball Radius R (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GS (TiAlN) Court 100 Cemented carbide (CARBIDE) - 5 15 10 10 1PC 1 2GSR 5.0 05790163 95.99 SGD
Shipped after 2018-01-23
GS (TiAlN) Court 110 Cemented carbide (CARBIDE) - 6 21 12 12 1PC 1 2GSR 6.0 05790172 129.99 SGD
Shipped after 2018-01-23
GS (TiAlN) Court 90 Cemented carbide (CARBIDE) - 4 12 8 8 1PC 1 2GSR 4.0 05790154 77.99 SGD
Shipped after 2018-01-23
GS(TiAIN) coat 80 Carbide alloy (CARBIDE) The ball adopts an X- drill ball shape 3 9 6 6 1PC 1 2GSR 3.0 05790145 53.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products