Buy more than* S$200* and get FREE SHIPPING

GS Mill four-sheet blades

5.00 (1)
Helix Angle
Standard
Number of Blades
4
Material
Cemented carbide
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Shank Diameter Tolerance Tolerance (mm) Edge Type Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Shank Diameter Tolerance Tolerance (mm) Edge Type Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 45 h6 0 to -0.015 - 3 6 1PC 1 4GS 3x6 08633326 33.99 SGD
Shipped after 2018-04-25
2.5 40 h6 0 to -0.015 - 1 4 1PC 1 4GS 1x4 08633301 33.99 SGD
Shipped after 2018-04-25
2.5 38 - 0 to -0.015 Sharp Corner (Pinkado) 1 3 1PC 1 4GS 1.0 05789987 33.99 SGD
Shipped after 2018-04-25
- 45 h6 0 to -0.030 - 4 6 1PC 1 4GS 4x6 08633335 35.99 SGD
Shipped after 2018-04-26
7.5 38 - 0 to -0.015 Sharp Corner (Pinkado) 3 3 1PC 1 4GS 3.0 05790005 32.99 SGD
Shipped after 2018-04-26
6 40 h6 0 to -0.015 - 2 4 1PC 1 4GS 2x4 08633317 33.99 SGD
Shipped after 2018-04-26
5 38 - 0 to -0.015 Sharp Corner (Pinkado) 2 3 1PC 1 4GS 2.0 05789996 32.99 SGD
Shipped after 2018-04-26
11 45 - 0 - -0.030 Sharp corner (pin ) 4 4 1PC 1 4GS 4.0 05790014 33.99 SGD
Shipped after 2018-04-25
13 50 - 0 - -0.030 Sharp corner (pin ) 5 6 1PC 1 4GS 5.0 05790023 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for mini milling machine for Proxon hobby. Mainly cutting work of duralumin parts.
5
From Japan
On 2010-01-20 09:51:10
Although it is expensive, it has a sharpness, so it will not break by breaking for now. With cheap general-purpose goods, as soon as there is uneven feeding, it breaks immediately.
This review is about item#05789987.

Related Products