Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

GS Mill four-sheet blades

Tolerance (mm)
0 - -0.030
Helix Angle
Standard
Number of Blades
4
...see all>
Product Options
ADD TO CART
Edge Type Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sharp corner (pin ) 6 6 13 50 Cemented carbide 1PC 1 4GS 6.0 05790032 38.99 SGD
Shipped after 2018-06-26
Sharp corner (pin corner) 8 8 19 60 Carbide alloy 1PC 1 4GS 8.0 05790041 55.99 SGD
Shipped after 2018-06-27
Sharp corner (pin ) 10 10 22 70 Cemented carbide 1PC 1 4GS 10.0 05790057 76.99 SGD
Shipped after 2018-06-26
Sharp corner (pin corner) 12 12 26 75 Carbide alloy 1PC 1 4GS 12.0 05790066 91.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products