Buy more than* S$200* and get FREE SHIPPING

Heavy EndMill

4.50 (2)
Shank Diameter Tolerance
h7
Helix Angle
Standard
Number of Blades
4
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Overall Length L (mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Overall Length L (mm) Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 50 +0.025 - 0 9 6 1PC 1 4HV3 05830772 31.99 SGD
In stock
4 60 +0.030 - 0 12 8 1PC 1 4HV4 05830781 33.99 SGD
In stock
5 60 +0.030 - 0 15 8 1PC 1 4HV5 05830797 34.99 SGD
In stock
6 60 +0.030 - 0 15 8 1PC 1 4HV6 05830806 34.99 SGD
In stock
7 65 +0.036 - 0 20 10 1PC 1 4HV7 05830815 36.99 SGD
In stock
8 65 +0.036 - 0 20 10 1PC 1 4HV8 05830824 37.99 SGD
In stock
9 75 +0.036 - 0 25 12 1PC 1 4HV9 05830833 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for roughing of stainless steel
5
From Japan
On 2016-07-30 23:40:39
I think that the cutting resistance is small and the finish is beautiful as well
This review is about item#05830806.
Iron aluminum cutting rough machining
4
From Japan
On 2014-10-17 18:10:16
> General-purpose rough-seated end mill that can process steel from stainless steel to aluminum. With aluminum, it is possible to go with saying efficiency priority without worrying about conditions such as cutting speed and feed per blade, but if you do not keep the conditions firmly in mild steel (SS 400), there is a tendency for life to become extremely shorter It seems to be. It may be considerably painful as it becomes sten. The price is also reasonable price, but if there is no need to ask for toughness dare to use other cheap (disposable) carbide may be better. > A special nick will give you a machined surface that is similar to a medium finish. Well, it's only when used as a medium finishing .... Roughness is rough.
This review is about item#05830781.

Related Products