NoteBuy more than* S$200* and get FREE SHIPPING

The pack twist drill for stainless steel

Purpose
Hard steel Cast iron Stainless steel
Flute Length l (mm)
80
Blade Diameter D (phi mm)
13.0
Thinning Shape of Drills
X type thinning
Helix Angle
Torsion strength
Overall Length L (mm)
152
Point Angle (Degree)
135
Tolerance
h8
Material
Cobalt high-speed steel (high-speed steel) HSSCo
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 COSP 13.0 05803612 49.06 SGD
Shipped after 2016-12-05

Related Products