Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for stainless steel

3.00 (5)
Purpose
Hard steel Cast iron Stainless steel
Helix Angle
Torsion strength
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Thinning Shape of Drills Flute Length l (mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thinning Shape of Drills Flute Length l (mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 1 40 1PC 1 COSP 1.0 05800742 4.99 SGD
In stock
- 11 1.1 42 1PC 1 COSP 1.1 05800751 5.99 SGD
In stock
- 13 1.2 42 1PC 1 COSP 1.2 05800767 5.99 SGD
In stock
- 13 1.3 45 1PC 1 COSP 1.3 05800776 5.99 SGD
In stock
- 14.5 1.4 48 1PC 1 COSP 1.4 05800785 5.99 SGD
In stock
- 14.5 1.5 48 1PC 1 COSP 1.5 05800794 4.99 SGD
In stock
X type thinning 16 1.6 50 1PC 1 COSP 1.6 05800803 5.99 SGD
In stock
X type thinning 16 1.7 50 1PC 1 COSP 1.7 05800812 5.99 SGD
In stock
X type thinning 17.5 1.8 52 1PC 1 COSP 1.8 05800821 5.99 SGD
In stock
X type thinning 17.5 1.9 52 1PC 1 COSP 1.9 05800837 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Drilling of flat bar of stainless steel
4
From Japan
On 2015-06-16 15:30:41
As stated in the other person's writing, small diameter drilling of stainless steel is difficult. The precision of the drilling machine to be used · The cutting oil · the number of rotations will have a big influence. If you understand this it is a convincing product. I use it regularly.
This review is about item#05800742.
S45c square hole piercing
1
From Japan
On 2014-01-23 12:06:05
Because the diameter is small, when I drilled with desktop milling machine keeping the rotation at 1000 rpn, the place near the edge of the blade rather than the cutting edge brilliantly broke and broke. Even though I did not move fast. It was at least a salvation that the cutting edge did not remain because the hole was not so much open. This manufacturer believes that COSPA is good and uses various sizes, but was it a third-tier manufacturer to crush using it for the first time? I guess it is useless unless it is a top manufacturer.
This review is about item#05800803.
For perforating holes for nuts
3
From Japan
On 2013-02-20 17:48:26
Scheduled to purchase as needed for general drilling
This review is about item#05800742.
Work to widen the pierced hole
3
From Japan
On 2012-07-21 01:16:56
It is natural that 1 mm used by me is thin, but as soon as the sharpness of the tip got worse it broke.
This review is about item#05800742.
Drilling in stainless steel pipe (wall thickness 1 mm)
4
From Japan
On 2012-07-16 13:37:26
When drilling about five places, the cutting edge wears and the sharpness becomes dull. I think that it is suitable for the price, but it did not break, and when sharpening again a considerable number of holes could be made and the purpose could be reached.
This review is about item#05800742.

Related Products