Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The pack twist drill for stainless steel

3.80 (5)
Purpose
Hard steel Cast iron Stainless steel
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Overall Length L (mm) Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Overall Length L (mm) Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.1 X-shaped thinning High helix 133 69 1PC 1 COSP 10.1 05803323 40.99 SGD
In stock
10.4 X-shaped thinning High helix 133 69 1PC 1 COSP 10.4 05803357 40.99 SGD
In stock
10.6 X-shaped thinning High helix 137 70 1PC 1 COSP 10.6 05803375 50.99 SGD
Shipped after 2018-06-26
10.7 X-shaped thinning High helix 137 70 1PC 1 COSP 10.7 05803384 50.99 SGD
Shipped after 2018-06-26
10.8 X-shaped thinning High helix 140 72 1PC 1 COSP 10.8 05803393 47.99 SGD
Shipped after 2018-06-27
10 X type thinning Torsion strength 130 67 1PC 1 COSP 10.0 05803314 28.99 SGD
In stock
10.2 X type thinning Torsion strength 133 69 1PC 1 COSP 10.2 05803332 37.99 SGD
In stock
10.3 X type thinning Torsion strength 133 69 1PC 1 COSP 10.3 05803341 37.99 SGD
In stock
10.5 X type thinning Torsion strength 137 70 1PC 1 COSP 10.5 05803366 34.99 SGD
In stock
10.9 X type thinning Torsion strength 140 72 1PC 1 COSP 10.9 05803402 47.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Drilling of susu 304, sus 316 L
3
From Japan
On 2017-07-16 07:04:25
Sus304 can be used with confidence. Cospa is nice. Sus 316L has poor blade holding. The defect of the blade leads to defective products, so if the cospa is good, I would like a good one to hold. Especially in products which are hardened by the plasma of thick material, the blade holding is particularly bad.
This review is about item#05803366.
Processing of stainless steel parts
5
From Japan
On 2017-03-25 15:54:32
Although it used, it was able to be used without any problem. The price is reasonable and satisfying.
This review is about item#5803314.
Drilling in stainless steel
1
From Japan
On 2015-10-20 15:42:15
Kobelco's drill that he loved for ten years can not be finished, I bought this one which was good for review. However, the sharpness became suspicious from the area where the third hole was opened, and in the fourth hole, the fifth hole, it became almost the same as Kobelco used for 10 years. Is it because it is manufactured abroad (made in Singapore)? It's the worst. I will not buy it anymore.
This review is about item#05803314.
Processing of stainless steel
5
From Japan
On 2014-10-16 20:59:23
Even stainless steel is excellent in sharpness, it is useful.
This review is about item#05803341.
100 V drilling machine, stainless steel 4 mm thickness, 10.5 mm
5
From Japan
On 2012-05-04 18:03:50
I got a golden TiN coat by catching it at the exit but it was crispy and I could not catch the exit.
This review is about item#05803366.

Related Products