Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for stainless steel

5.00 (1)
Purpose
Hard steel Cast iron Stainless steel
Point Angle (Degree)
135
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Overall Length L (mm) Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Overall Length L (mm) Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 12.2 X-shaped thinning High helix 149 h8 1PC 1 COSP 12.2 05803533 59.99 SGD
Shipped after 2018-04-25
80 12.9 X-shaped thinning High helix 152 - 1PC 1 COSP 12.9 05803603 62.99 SGD
Shipped after 2018-04-26
78 12.1 X-shaped thinning High helix 149 - 1PC 1 COSP 12.1 05803524 55.99 SGD
Shipped after 2018-04-26
80 12.6 X-shaped thinning High helix 152 h8 1PC 1 COSP 12.6 05803576 62.99 SGD
Shipped after 2018-04-25
80 12.7 X-shaped thinning High helix 152 h8 1PC 1 COSP 12.7 05803585 59.99 SGD
Shipped after 2018-04-25
78 12.3 X-shaped thinning High helix 149 h8 1PC 1 COSP 12.3 05803542 55.99 SGD
Shipped after 2018-04-26
80 12.4 X-shaped thinning High helix 152 h8 1PC 1 COSP 12.4 05803551 58.99 SGD
Shipped after 2018-04-25
80 12.8 X-shaped thinning High helix 152 h8 1PC 1 COSP 12.8 05803594 62.99 SGD
Shipped after 2018-04-25
78 12.0 X type thinning Torsion strength 149 h8 1PC 1 COSP 12.0 05803515 41.99 SGD
In stock
80 13.0 X type thinning Torsion strength 152 h8 1PC 1 COSP 13.0 05803612 48.99 SGD
In stock
80 12.5 X type thinning Torsion strength 152 h8 1PC 1 COSP 12.5 05803567 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel
5
From Japan
On 2012-09-28 12:37:15
Purchased 12 mm. There is as much price as it is, the cutting edge is hard to be caught. Of course it is not perfect. When you want to empty firmly this.
This review is about item#05803515.

Related Products