Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for stainless steel

3.67 (6)
Purpose
Hard steel Cast iron Stainless steel
Helix Angle
Torsion strength
Point Angle (Degree)
135
Tolerance
h8
...see all
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 2.0 X-THINNING 55 1PC 1 COSP 2.0 05800846 4.69 SGD
In stock
20 2.1 X-THINNING 55 1PC 1 COSP 2.1 05800855 5.49 SGD
In stock
23 2.2 X-THINNING 58 1PC 1 COSP 2.2 05800864 5.57 SGD
In stock
23 2.3 X-THINNING 58 1PC 1 COSP 2.3 05800873 5.22 SGD
In stock
24.5 2.4 X-THINNING 61 1PC 1 COSP 2.4 05800882 5.49 SGD
In stock
24.5 2.5 X type thinning 61 1PC 1 COSP 2.5 05800891 4.71 SGD
In stock
26 2.6 X-THINNING 64 1PC 1 COSP 2.6 05800907 5.28 SGD
In stock
26 2.7 X-THINNING 64 1PC 1 COSP 2.7 05800916 5.28 SGD
In stock
27 2.8 X-THINNING 67 1PC 1 COSP 2.8 05800925 5.14 SGD
In stock
29.5 2.9 X-THINNING 71 1PC 1 COSP 2.9 05800934 5.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Drilling operation
4
From Japan
On 2015-12-27 12:53:31
Purchased for drilling with impact driver, can be used enough.
This review is about item#05800916.
Rework of rusted threaded holes
5
From Japan
On 2014-07-15 18:45:49
I want a thing that packs are good but can hold various diameters of drills collectively
This review is about item#05800846.
It is used for drilling of SUS.
5
From Japan
On 2013-04-15 19:24:30
It is useful because it lasts longer than I expected. We will continue to purchase it and plan to use it. that's all
This review is about item#05800846.
Drilling into stainless raw material
2
From Japan
On 2012-08-27 02:04:17
Cutting hole in stainless steel raw material (440C · ATS - 34 etc.) While opening it with oil, the blade became useless as soon as possible. If you sharpen it, you will be able to use it somewhat, but it is a disposable feeling because it is better to replace it when considering accuracy / workability. It is a bit disappointing.
This review is about item#05800846.
Bolt pilot hole
5
From Japan
On 2012-08-03 10:30:04
Frankly
This review is about item#05800846.
Shoe repair, hole heel drilling
1
From Japan
On 2010-01-20 16:45:16
I think that I would like to purchase again because it is good for me and it lasts long.
This review is about item#05800925.

Related Products